Page 1 of 6

Next

Compare

COMPARE

B421991

Description
B421991 ; POR 25HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B421991

BDI # 21801134

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.374
Sync RPM: 1750 | 1950
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 41.62

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D2525P

COMPARE

D2525P

Description
D2525P DC MOTOR ; 0328AT 25HP 1750RPM 240 300 TEFC F1

BALDOR-RELIANCE

Part # D2525P

BDI # 126393

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 38.94

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B386308

Description
B386308 ; POR 30KW 2500RPM DC MOTOR

BALDOR-RELIANCE

Part # B386308

BDI # 21797918

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.953
Sync RPM: 2500
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 54.606

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 202.997
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY
D5520R

COMPARE

D5520R

Description
D5520R SHUNT WOUND DC MOTOR ; 20 1750/2300 LC2512ATZ TEFC 500V

BALDOR-RELIANCE

Part # D5520R

BDI # 126492

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.124
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 53.95
Overall Length - Inch: 38.94

Current: DC
Inch - Metric: Inch
Horse Power: 20HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B497536

Description
B497536 ; POR 22HP 1800RPM DC MOTOR

BALDOR-RELIANCE

Part # B497536

BDI # 21806646

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 41.58

Current: DC
Inch - Metric: Inch
Horse Power: 22HP
Base to Center Height - Millimeter: 201.93
Mounting Method: W6 Face

Price Inventory : Available to order
Loading Price
QTY