34-6842-5348G1
Description
34-6842-5348G1 ; POR .75/1HP 2400 TERPM DC D71D 34
Part # 34-6842-5348G1
BDI # 20107962
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
2400
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
15.13
Current:
DC
Voltage:
200
Inch - Metric:
Inch
Horse Power:
3/4 | 1HP
Mounting Method:
B5 Face
33-2480Z211G1
Description
33-2480Z211G1 ; .1 KW 1250RPM DC D71D 3327P TENV B35 N
Part # 33-2480Z211G1
BDI # 20106401
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1250
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
12.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.1HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
B35 Face
MVM3458D
Description
MVM3458D IEC FRAME AC MOTOR ; .25KW 1725RPM 3PH 60HZ D71D 3320M TEFC
Part # MVM3458D
BDI # 130150
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/3HP
Mounting Method:
B5 Face
33-2174Z139
Description
33-2174Z139 ; 1/2HP 1750RPM DC D71D 3336P TENV F3 N
Part # 33-2174Z139
BDI # 20106229
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1750
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
15.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
33-2479Z122G2
Description
33-2479Z122G2 ; .37 KW 1750RPM DC D71D 3336P TENV B35 N
Part # 33-2479Z122G2
BDI # 20106400
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.55
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.97
Overall Length - Inch:
14.29
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.37HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
B35 Face