01018OT3E215TF3
Description
01018OT3E215TF3 GENERAL PURPOSE MOTOR ; 10HP 4P 213/5T WCA1 STEEL
Part # 01018OT3E215TF3
BDI # 959970
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
593593
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient | Rolled Steel Frame
Global Part Number GPN:
594655
00718OS1F215T
Description
00718OS1F215T AC MOTOR ; 7.5 1800RPM 1PH 60HZ 230/460V CCW ONLY
Part # 00718OS1F215T
BDI # 24222273
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Standard Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1-1/4 | 5HP
Other Features:
Definite Purpose | Cooling Tower | High Efficient | Two Speed
Global Part Number GPN:
593501
01018OT3E215TF2-S
Description
01018OT3E215TF2-S GENERAL PURPOSE MOTOR ; 10HP 4P 213/5T WCA2
Part # 01018OT3E215TF2-S
BDI # 959969
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient | F2 Mount
Global Part Number GPN:
595555