01036ES3ESA90LR
Description
01036ES3ESA90LR DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 01036ES3ESA90LR
BDI # 960013
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
10HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
592858
00518ET3ESS184TC
Description
00518ET3ESS184TC AC MOTOR ; 5HP FR 184TC 208-230/460V 3PH 1800RPM
Part # 00518ET3ESS184TC
BDI # 959450
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.9
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient | Rolled Steel Frame
Global Part Number GPN:
594280
.7512EP3ESS56CFL
Description
.7512EP3ESS56CFL WASH DOWN DUTY ; SHARK FR 56
Part # .7512EP3ESS56CFL
BDI # 958343
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593151
Mounting Method:
C-Face | Round Frame
00312OS3EOW213T
Description
00312OS3EOW213T AC MOTOR ; 3HP 6P RS ODP OWP
Part # 00312OS3EOW213T
BDI # 957985
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Oil Well Pumping Motor | Standard Efficient | High Slip | NEMA Design D | With Screen
Global Part Number GPN:
593386