AOM3614T
Description
AOM3614T HEATING/COOLING SYSTEM AC MOTOR ; 2HP 1160RPM 3PH 60HZ 184T 3628M TEAO F1
Part # AOM3614T
BDI # 125142
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM3702T
Description
AOM3702T HEATING/COOLING SYSTEM AC MOTOR ; 2HP 855RPM 3PH 60HZ 213T 3724M TEAO F1 N
Part # AOM3702T
BDI # 125145
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM3558T
Description
AOM3558T HEATING/COOLING SYSTEM AC MOTOR ; 2 AIR OVERHP 1735RPM 3PH 60HZ 145T 3524M
Part # AOM3558T
BDI # 125139
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AFL3523A
Description
AFL3523A FRAME DUTY AC MOTOR ; 2HP 3450RPM 1PH 60HZ 143TZ 3535L TEAO F1
Part # AFL3523A
BDI # 125115
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.61
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted