M1726T
Description
M1726T SPEED MOTOR ; 10/4.4HP 1760/1170RPM 3PH 60HZ 254T
Part # M1726T
BDI # 129773
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
21.07
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
4.4 | 10HP
Mounting Method:
Foot Mounted