34-6983Z611
Description
34-6983Z611 ; .75HP 1800RPM DC 56C 3424P TENV F3 N
Part # 34-6983Z611
BDI # 20176716
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.51
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
34-7779Z753G1
Description
34-7779Z753G1 DC MOTOR ; .25HP 2400RPM DC 48CZ 3416P TENV F3 N
Part # 34-7779Z753G1
BDI # 21779997
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F3 Face
34-7028Z603
Description
34-7028Z603 DC MOTOR ; .5HP 1750RPM DC 56CZ 3420P TENV F1 N
Part # 34-7028Z603
BDI # 20108225
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.2
Current:
DC
Voltage:
24
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
CDP3440-V24
Description
CDP3440-V24 DC MOTOR ; .75HP 1800 24V DC 56C TEFC
Part # CDP3440-V24
BDI # 125594
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.51
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
34-7544Z718G1
Description
34-7544Z718G1 DC MOTOR ; 1.25HP 2500RPM DC 56C 3432P TENV F1 N
Part # 34-7544Z718G1
BDI # 20108983
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.78
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/4HP
Base to Center Height - Millimeter:
85.725
Mounting Method:
Rigid | F1 Face