UCM713
Description
UCM713 AC MOTOR ; 7.5-10HP 3450RPM 3PH 60HZ 184TZ 3646M
Part # UCM713
BDI # 130663
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
10 | 15HP
Mounting Method:
Foot Mounted
UCME759
Description
UCME759 AC MOTOR ; 7.5-9.2 AIR OVERHP 3450RPM 3PH 60HZ 184T
Part # UCME759
BDI # 130670
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2 | 9.2HP
Mounting Method:
Foot Mounted