EM3708T-5
Description
EM3708T-5 GENERAL PURPOSE AC MOTOR ; 5HP 1160RPM 3PH 60HZ 215T 3748M TEFC F1
Part # EM3708T-5
BDI # 127377
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.51
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
EM3708T
Description
EM3708T GENERAL PURPOSE AC MOTOR ; 5HP 215T FRM 1200RPM 230/460VAC
Part # EM3708T
BDI # 127376
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CTM3768T
Description
CTM3768T HEATING/COOLING SYSTEM AC MOTOR ; 5 AIR/HP 1155 208/230/460V 3PH 60HZ 215T
Part # CTM3768T
BDI # 126285
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM3708T
Description
AOM3708T HEATING/COOLING SYSTEM AC MOTOR ; 5 AIR OVERHP 1150RPM 3PH 60HZ 215T 3732M
Part # AOM3708T
BDI # 125148
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EM3309T
Description
EM3309T GENERAL PURPOSE AC MOTOR ; 5HP 1200 RPM 3PH 215T ODP
Part # EM3309T
BDI # 127302
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted