M1209T
Description
M1209T SPEED MOTOR ; 7.5/1.9HP 1735/865RPM 3PH 60HZ 213T 3734
Part # M1209T
BDI # 129710
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1.9 | 7-1/2HP
Mounting Method:
Foot Mounted
M1224T
Description
M1224T SPEED MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3735M
Part # M1224T
BDI # 129721
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2.2 | 5HP
Mounting Method:
Foot Mounted
M1709T
Description
M1709T SPEED MOTOR ; 7.5/3.8HP 1740/860RPM 3PH 60HZ 215T 3754
Part # M1709T
BDI # 129760
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.51
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3.8 | 7-1/2HP
Mounting Method:
Foot Mounted
M1759T
Description
M1759T SPEED MOTOR ; 7.5/1.9HP 1745/870RPM 3PH 60HZ 213T 3742
Part # M1759T
BDI # 129782
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.01
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
1.9 | 7-1/2HP
Mounting Method:
Foot Mounted
M1724T
Description
M1724T SPEED MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3740M
Part # M1724T
BDI # 129771
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.01
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2.2 | 5HP
Mounting Method:
Foot Mounted