36R604N176G1
Description
36R604N176G1 MULTI PHASE AC MOTOR ; 2.2KW 1755RPM 3PH 60HZ D100LZ
Part # 36R604N176G1
BDI # 21545293
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.984
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24.994
Overall Length - Inch:
16.36
Base to Center of Shaft - Millimeter:
101.6
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
B3 Face | Rigid
00418ET3YAL112M-W22
Description
00418ET3YAL112M-W22 AC MOTOR ; 5.5HP 1800RPM 3PH 230V/460V 112M FRAME
Part # 00418ET3YAL112M-W22
BDI # 22580227
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28
Overall Length - Inch:
15.472
Base to Center of Shaft - Millimeter:
112
Inch - Metric:
Metric
Horse Power:
5-1/2HP
Mounting Method:
Foot Mounted
05H139X398G1
Description
05H139X398G1 3 PHASE AC MOTOR ; 2.2KW 3450RPM 3PH 60HZ D90S-L 0532M
Part # 05H139X398G1
BDI # 21528768
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.787
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.99
Overall Length - Inch:
17.09
Base to Center of Shaft - Millimeter:
89.916
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
B3 Face | Rigid
00718ST3QIE213T-W22
Description
00718ST3QIE213T-W22 AC MOTOR ; 7.5HP 1765RPM FR 213T 460V 3PH 60HZ
Part # 00718ST3QIE213T-W22
BDI # 959738
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
AEM4314-4
Description
AEM4314-4 AUTOMOTIVE AC MOTOR ; 60HP 1785RPM 3PH 60HZ 405U TEFC FOOT
Part # AEM4314-4
BDI # 125107
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted