HT015502NPW22
Description
HT015502NPW22 ; AC MOTOR 15HP 3600RPM 575V 254/6T TEFC
Part # HT015502NPW22
BDI # 22131214
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.961
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted