34-6726-1982
Description
34-6726-1982 ; .33HP 1750RPM DC 56C 3413D TEFC F1 N
Part # 34-6726-1982
BDI # 20176701
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.39
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
33-2457Z102G1
Description
33-2457Z102G1 ; .33HP 1750RPM DC 56C 3327P TENV F3 N
Part # 33-2457Z102G1
BDI # 20176607
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.88
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F3 Face
33-2216Z192
Description
33-2216Z192 DC MOTOR ; .33HP 3300RPM DC 56C 3313P TEFC F3 N
Part # 33-2216Z192
BDI # 20106250
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3300
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.16
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F3 Face
VDP3320
Description
VDP3320 AC MOTOR ; .33HP 1750RPM DC 56C 3327P TENV F1 N
Part # VDP3320
BDI # 21923884
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
34P459-3674G1
Description
34P459-3674G1 ; .33HP 1750RPM DC 56C 3420P TENV F3 N
Part # 34P459-3674G1
BDI # 20116078
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.38
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F3 Face