Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Fractional HP Standard Efficient
Global Part Number GPN:
593422
00336ET3E56C-S
Description
00336ET3E56C-S MULTI PHASE MOTOR AC ; 3HP 3600RPM 3PH FOOT MOUNT TEFC
Part # 00336ET3E56C-S
BDI # 21525581
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.079
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted