00158ET3ESS56C
Description
00158ET3ESS56C ELECTRIC MOTOR ; 1.5HP 1800RPM 3PH FOOT MOUNT TEFC
Part # 00158ET3ESS56C
BDI # 21542822
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
00218ET3E56C-S
Description
00218ET3E56C-S MULTI PHASE MOTOR AC ; 2HP 1800RPM 3PH FOOT MOUNT TEFC
Part # 00218ET3E56C-S
BDI # 21525578
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.898
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
00118ET3ESS56C
Description
00118ET3ESS56C MULTI PHASE MOTOR AC ; 1HP 1800RPM 3PH FOOT MOUNT TEFC
Part # 00118ET3ESS56C
BDI # 21525571
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted
00158ET3E56C-S
Description
00158ET3E56C-S ELECTRIC MOTOR ; 1.5HP 1800RPM 3PH FOOT MOUNT TEFC
Part # 00158ET3E56C-S
BDI # 21542820
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.504
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
00236ET3E56C-S
Description
00236ET3E56C-S MULTI PHASE MOTOR AC ; 2HP 3600RPM 3PH FOOT MOUNT TEFC
Part # 00236ET3E56C-S
BDI # 21525580
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.898
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted