Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.03
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F3 Face
33-2500Z282-A
Description
33-2500Z282-A ; .5HP 1750RPM DC 42YZ 3320P TENV F3 BRAKE
Part # 33-2500Z282-A
BDI # 20106417
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.75
Sync RPM:
1750
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.53
Current:
DC
Voltage:
36
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F3 Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.57
Current:
DC
Voltage:
120
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F3 Face
33-2482Z148G1
Description
33-2482Z148G1 ; .5HP 2500RPM DC 42CZ 3327P TENV F3 N
Part # 33-2482Z148G1
BDI # 20106402
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.618
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.697
Overall Length - Inch:
12.56
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F3 Face
33-2482Z237
Description
33-2482Z237 ; 1800 IP44RPM DC 42CZ 3336P TENV F3
Part # 33-2482Z237
BDI # 20106404
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.618
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.697
Overall Length - Inch:
14.31
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F3 Face