Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
22.33
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Pump Motor
Mounting Method:
P-Base
01518OT3E254TF3
Description
01518OT3E254TF3 GENERAL PURPOSE MOTOR ; ODP-NEMA PR.
Part # 01518OT3E254TF3
BDI # 960203
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
593647
EHM2523T
Description
EHM2523T HVAC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 3948M OPSB F1
Part # EHM2523T
BDI # 126969
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
01536ET3E254T-W22
Description
01536ET3E254T-W22 AC MOTOR ; 15HP 3530RPM FR 254T 460V 3PH 60HZ
Part # 01536ET3E254T-W22
BDI # 960264
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.961
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted