Page 1 of 2

Next

Compare
ECP4106T-4

COMPARE

ECP4106T-4

Description
ECP4106T-4 SEVER DUTY AC MOTOR ; 20HP 3540RPM 3PH 60HZ 256T 0944M TEFC F1

BALDOR-RELIANCE

Part # ECP4106T-4

BDI # 126664

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84106T-4

COMPARE

ECP84106T-4

Description
ECP84106T-4 SEVERE DUTY AC MOTOR ; 20HP 3510RPM 3PH 60HZ 256T 0952M TEFC F1

BALDOR-RELIANCE

Part # ECP84106T-4

BDI # 126815

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84102T-4

COMPARE

ECP84102T-4

Description
ECP84102T-4 SEVERE DUTY AC MOTOR ; 20HP 1175RPM 3PH 60HZ 286T TEFC F1

BALDOR-RELIANCE

Part # ECP84102T-4

BDI # 126809

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP82334T-4

COMPARE

ECP82334T-4

Description
ECP82334T-4 SEVERE DUTY AC MOTOR ; 20HP 1760RPM 3PH 60HZ 256T TEFC F1

BALDOR-RELIANCE

Part # ECP82334T-4

BDI # 126765

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP2334T-4

COMPARE

ECP2334T-4

Description
ECP2334T-4 SEVER DUTY AC MOTOR ; 20HP 1800 460V 3PH 60HZ 256T TEFC

BALDOR-RELIANCE

Part # ECP2334T-4

BDI # 126594

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY