D5030P
Description
D5030P SHUNT WOUND DC MOTOR ; 0288AT 30HP 1750RPM 500 150 DPFG F1
Part # D5030P
BDI # 126442
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5030R
Description
D5030R SHUNT WOUND DC MOTOR ; 30HP 1750RPM DC 2512ATZ DPG
Part # D5030R
BDI # 126443
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5030R-BV
Description
D5030R-BV SHUNT WOUND DC MOTOR ; 30HP 1750RPM DC 2113ATZ DPG-FV
Part # D5030R-BV
BDI # 126444
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
31.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5030RS-BV
Description
D5030RS-BV SHUNT WOUND DC MOTOR ; 30HP 1750RPM DC 2512ATZ DPG-FV
Part # D5030RS-BV
BDI # 126445
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5530R
Description
D5530R SHUNT WOUND DC MOTOR ; 30 1750/2300 LC2812ATZ TEFC 500V
Part # D5530R
BDI # 126495
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
43.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F1 Face