AEM4311-4
Description
AEM4311-4 AUTOMOTIVE AC MOTOR ; 50HP 1780RPM 3PH 60HZ 365U 1458M TEFC F1
Part # AEM4311-4
BDI # 125105
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CXT3506T
Description
CXT3506T AC MOTOR ; 50HP 1185RPM 3PH 60HZ 365TC A36062M TEFC
Part # CXT3506T
BDI # 26356387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.3
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
05018OT3E326TF3
Description
05018OT3E326TF3 GENERAL PURPOSE MOTOR ; ODP-NEMA PR.
Part # 05018OT3E326TF3
BDI # 961099
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
595786
ECP84114T-4
Description
ECP84114T-4 SEVERE DUTY AC MOTOR ; 50HP 3530RPM 3PH 60HZ 326TS TEFC F1
Part # ECP84114T-4
BDI # 126827
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EHM2543T
Description
EHM2543T HVAC MOTOR ; 50HP 1775RPM 3PH 60HZ 324T 4256M OPSB F1
Part # EHM2543T
BDI # 126979
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
HVAC
Mounting Method:
Foot Mounted