CXT3506T
Description
CXT3506T AC MOTOR ; 50HP 1185RPM 3PH 60HZ 365TC A36062M TEFC
Part # CXT3506T
BDI # 26356387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.3
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
ECP84312T-4
Description
ECP84312T-4 SEVERE DUTY AC MOTOR ; 50HP 1185RPM 3PH 60HZ 365T A36062M TEFC
Part # ECP84312T-4
BDI # 126837
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4312T
Description
ECP4312T SEVER DUTY AC MOTOR ; 50HP 1185RPM 3PH 60HZ 365T A36062M TEFC
Part # ECP4312T
BDI # 126689
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4312T
Description
EM4312T GENERAL PURPOSE AC MOTOR ; 50HP 1185RPM 3PH 60HZ 365T A36062M TEFC
Part # EM4312T
BDI # 127443
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Oil Well Pumping Motor | Standard Efficient | High Slip | NEMA Design D
Global Part Number GPN:
593870