33-2479Z122G2
Description
33-2479Z122G2 ; .37 KW 1750RPM DC D71D 3336P TENV B35 N
Part # 33-2479Z122G2
BDI # 20106400
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.55
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.97
Overall Length - Inch:
14.29
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.37HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
B35 Face
33-2480Z211G1
Description
33-2480Z211G1 ; .1 KW 1250RPM DC D71D 3327P TENV B35 N
Part # 33-2480Z211G1
BDI # 20106401
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1250
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
12.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.1HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
B35 Face
33-2479Z118G1
Description
33-2479Z118G1 DC MOTOR ; .18 KW 1750 1/MINRPM DC D71D 3320P TENV
Part # 33-2479Z118G1
BDI # 20106399
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.55
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.97
Overall Length - Inch:
11.6
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.18HP
Mounting Method:
B35 Face