EK71DA00-KS6-KA2
Description
EK71DA00-KS6-KA2 SOLENOID VALVE ; NON RETURNABLE SPRING RETURN
Part # EK71DA00-KS6-KA2
BDI # 178429
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Directional Control
Actuation:
Single Air | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.15
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
1.26
EK71EA00-KA2-KA2
Description
EK71EA00-KA2-KA2 SOLENOID VALVE ; NON RETURNABLE NON-DETENT
Part # EK71EA00-KA2-KA2
BDI # 178486
Features
Port Type:
3/8" NPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Directional Control
Actuation:
Double Air | Non-Detent
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.56
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
1.26
EK71FA00-K32-K32
Description
EK71FA00-K32-K32 SOLENOID VALVE ; NON RETURNABLE NON-DETENT
Part # EK71FA00-K32-K32
BDI # 179360
Features
Port Type:
1/2" NPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Double Solenoid | Non-Detent
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
9.52
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
1.26
EK41DA00-KS1-K32
Description
EK41DA00-KS1-K32 SOLENOID VALVE ; NON RETURNABLE 1/4 3W 2P SPRING RETURN
Part # EK41DA00-KS1-K32
BDI # 178407
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Single Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.57
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
1.26
Features
Port Type:
1/2" NPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Double Solenoid | Detent
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
9.52
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
1.26