0083 M8x1 NGMM/2 ISO-529 HSS
Description
FANAR 0083 M8x1 NGMM/2 ISO-529 HSS
Part # 0083 M8x1 NGMM/2 ISO-529 HSS
BDI # 20337248
0090 M 9 NGMM/2 ISO-529 HSS
Description
FANAR 0090 M 9 NGMM/2 ISO-529 HSS
Part # 0090 M 9 NGMM/2 ISO-529 HSS
BDI # 20337273
0090 M9 DIN-22568 (6g) HSS 800
Description
FANAR 0090 M9 DIN-22568 (6g) HSS 800
Part # 0090 M9 DIN-22568 (6g) HSS 800
BDI # 20337260