1/4IN PC3500 GREY 300FT/REEL
Description
GATES 1/4IN PC3500 GREY 300FT/REEL
Part # 1/4IN PC3500 GREY 300FT/REEL
BDI # 1483863
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
4 PSI Min Burst Pressure | High Tensile Steel Wire Braid
Inside Diameter - Millimeter:
6.35
Color:
Gray
1-1/4INX50FT 18MB AIR DRILL 500PSI
Description
1-1/4X50 MINE AIRDRILL 500 ; MINING HOSE NON RETURNABLE
Part # 1-1/4INX50FT 18MB AIR DRILL 500PSI
BDI # 18201491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.8
Outside Diameter - Millimeter:
45.72
Other Features:
High Tensile Steel Wire Braid | Bend Radius 10 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
31.75
Color:
Gray
3/8IN POWERCLEAN 4000 GRAY 300FT/REEL
Description
3/8 X RL PC4000 GRY
Part # 3/8IN POWERCLEAN 4000 GRAY 300FT/REEL
BDI # 18201708
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Gray
3/4INX50FT 18MB AIR DRILL 500PSI
Description
3/4X50 MINE AIRDRILL 500 ; MINING HOSE
Part # 3/4INX50FT 18MB AIR DRILL 500PSI
BDI # 18201489
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.28
Outside Diameter - Millimeter:
32.512
Other Features:
High Tensile Steel Wire Braid | Bend Radius 6 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
19.05
Color:
Gray
1/2IN POWERCLEAN 2500 GRAY 300FT/REEL
Description
1/2 X RL PC2500 GRY
Part # 1/2IN POWERCLEAN 2500 GRAY 300FT/REEL
BDI # 18201701
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
High Tensile Steel Wire Braid | Bend Radius 7 Inch
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
12.7
Color:
Gray