1/4IN PC3500 GREY 300FT/REEL
Description
GATES 1/4IN PC3500 GREY 300FT/REEL
Part # 1/4IN PC3500 GREY 300FT/REEL
BDI # 1483863
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
4 PSI Min Burst Pressure | High Tensile Steel Wire Braid
Inside Diameter - Millimeter:
6.35
Color:
Gray
1/2IN LOL GRAY AIR AND MP HOSE 300PSI
Description
1/2XRL PLANT XTRM 300 LOL GRY ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL
Part # 1/2IN LOL GRAY AIR AND MP HOSE 300PSI
BDI # 18201617
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 5 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Gray
2-1/2IN 690SB FOOD AND BEVERAGE 125PSI
Description
2-1/2X100 FOOD DRY GOODS 125SD ; FOOD AND BEVERAGE HOSE NON-RETURNABLE
Part # 2-1/2IN 690SB FOOD AND BEVERAGE 125PSI
BDI # 18201885
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.23
Outside Diameter - Millimeter:
82.042
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 15 Inch
Typical Use:
Gravity System | Industrial | Pneumatic System
Inside Diameter - Millimeter:
63.5
Color:
Gray
3/8IN POWERCLEAN 5000 GRAY 300FT/REEL
Description
3/8XRL 300 CLEAN PW5000 GRAY ; PRESSURE WASHER HOSE NON-RETURNABLE
Part # 3/8IN POWERCLEAN 5000 GRAY 300FT/REEL
BDI # 18201713
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Gray
1-1/4INX50FT 18MB AIR DRILL 500PSI
Description
1-1/4X50 MINE AIRDRILL 500 ; MINING HOSE NON RETURNABLE
Part # 1-1/4INX50FT 18MB AIR DRILL 500PSI
BDI # 18201491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.8
Outside Diameter - Millimeter:
45.72
Other Features:
High Tensile Steel Wire Braid | Bend Radius 10 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
31.75
Color:
Gray