GRLA-M5-QS-6-RS-D;197578
Description
GRLA-M5-QS-6-RS-D NR. 197578
Part # GRLA-M5-QS-6-RS-D NR. 197578
BDI # 15060383
Features
Port Type:
M5 | 6 MM Tubing OD
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Flow Control
Actuation:
Knurled Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Screw In Male Thread Mounting | -10 To 60 Deg C Ambient Temperature | Exhaust Air | QS-6 Fitting
Overall Length - Inch:
1.378
Voltage:
Not Applicable
Features
Port Type:
1/4" G
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Check
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Screw-In Male Thread Mounting | -10 To 60 Deg C Storage Temperature
Overall Length - Inch:
2.256
Voltage:
Not Applicable
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Spool
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
800 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch:
1.969
Voltage:
Not Applicable
Features
Port Type:
1/8" G
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Check
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Screw-In Male Thread Mounting | -10 To 60 Deg C Storage Temperature
Overall Length - Inch:
1.89
Voltage:
Not Applicable
GRLA-1/8-QS-6-D;193144
Description
GRLA-1/8-QS-6-D NR. 193144
Part # GRLA-1/8-QS-6-D NR. 193144
BDI # 15012813
Features
Port Type:
1/8" G | 6 MM Tubing OD
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Flow Control
Actuation:
Slotted Head Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Screw In Male Thread Mounting | -10 To 60 Deg C Ambient Temperature | Exhaust Air | QS-6 Fitting
Overall Length - Inch:
1.26
Voltage:
Not Applicable