92B-000-BJA
Description
92B-000-BJA MANIFOLD BASE ; FOR SOLENOID VALVE
Part # 92B-000-BJA
BDI # 21445909
PME-111CA-AA
Description
PME-111CA-AA PILOT VALVE ASSEMBLY ; 110/120V AC 50/60 HZ 18" WIRE
Part # PME-111CA-AA
BDI # 21446012
F-C82AAA
Description
FC82AAA FLOW CONTROL ASSEMBLY ; FOR 82A SERIES VALVE
Part # F-C82AAA
BDI # 21446094
46A-AA1-JDAO-1KA
Description
46A-AA1-JDAO-1KA SOLENOID VALVE ; 24V DC 5.4 W 0.3 CV 9.4MM DIN PLUG
Part # 46A-AA1-JDAO-1KA
BDI # 21516371
712C-12-PI-611CA
Description
712C-12-PI-611CA SOLENOID VALVE ; 1/4" NPTF 24V DC 8.5 W 0.7 CV INLINE
Part # 712C-12-PI-611CA
BDI # 21445962
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
4 Port | 4 way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPS Conduit
Overall Length - Inch:
4.579
Voltage:
24 VDC