Page 1 of 89

Next

Compare
8210G088MBDC120/DCD

COMPARE

8210G088MBDC120/DCD

Description
8210G088MBDC120/DCD SOLENOID VALVE, 3/4 X 5/8 2NC SS 11.6/F W (SMARTCATALOG)

ASCO VALVE

Part # 8210G088MBDC120/DCD

BDI # 27261881

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 4.5 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid | Mounting Bracket | 18" Lead
Overall Length - Inch: 3.54
Voltage: 120 VDC

Price Inventory : Available to order
Loading Price
QTY
8320G200MODC120/DCD

COMPARE

8320G200MODC120/DCD

Description
8320G200MODC120/DCD SOLENOID VALVE, 1/4 X 3/32 3U SS 11.6/F W (SMARTCATALOG)

ASCO VALVE

Part # 8320G200MODC120/DCD

BDI # 27203435

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Air - Inert Gas - Water - Light Oil Fluid | Manual Operator | Lead Length 457 MM
Overall Length - Inch: 3.125
Voltage: 120 VDC

Price Inventory : Available to order
Loading Price
QTY
WT8551A018MSDC120/DC

COMPARE

WT8551A018MSDC120/DC

Description
WT8551A018MSDC120/DC SOLENOID VALVE ; 1/4"X1/4" 4WAY ALUM 6.9W

ASCO VALVE

Part # WT8551A018MSDC120/DC

BDI # 20715948

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Spool | Solenoid
Actuation: Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Watertight Enclosure | Screw Type Manual Operator | In/Out Position
Overall Length - Inch: 8.268
Voltage: 120 VDC

Price Inventory : Available to order
Loading Price
QTY
8210G035MBDC120/DCD

COMPARE

8210G035MBDC120/DCD

Description
8210G035MBDC120/DCD SOLENOID VALVE, 3/4 X 3/4 2NO BRASS 11.6/F W (SMARTCATALOG)

ASCO VALVE

Part # 8210G035MBDC120/DCD

BDI # 27232571

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 5.5 Cv Factor | 3/4" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Mounting Bracket | 18 Inch Lead
Overall Length - Inch: 2.81
Voltage: 120 VDC

Price Inventory : Available to order
Loading Price
QTY
8210G004MODC120/DCD

COMPARE

8210G004MODC120/DCD

Description
8210G004MODC120/DCD SOLENOID VALVE, 1 X 1 2NC BRASS 11.6/F W (SMARTCATALOG)

ASCO VALVE

Part # 8210G004MODC120/DCD

BDI # 27238880

Features

Port Type: 1" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Manual Operator | 18" Lead
Overall Length - Inch: 3.46
Voltage: 120 VDC

Price Inventory : Available to order
Loading Price
QTY