FLA 2.5E SLEEVE
Description
FLA 2.5E COUPLING SLEEVE ; NON-RETURNABLE
Part # FLA-2.5E-SLEEVE
BDI # 598493
Features
Component:
Sleeve Assembly
Width - Millimeter:
163.576
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
Double Engagement | Flanged | 7900RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
69300In-Lbs
Width - Inch:
6.44