NB24B-5/8
Description
NB24B-5/8 SPUR GEAR ; 5/8" BORE 1-1/2" PITCH DIA 16 DP
Part # NB24B-5/8
BDI # 1402376
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668454
Pressure Angle:
14.5
YB24-3/4
Description
YB24-3/4 SPUR GEAR ; 24T 3/4" BOREX1-1/2" DIA PITCH STEEL
Part # YB24-3/4
BDI # 169372
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668205
Pressure Angle:
20
S824 X 1IN 1/4 KW
Description
S824 X 1IN 1/4 KW SPUR GEAR ; 8DP 14.5DEG PA 1-1/4" FACE 24 TEETH
Part # S824 X 1IN 1/4 KW
BDI # 24300775
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2
YSM6F24HX 1 1/4
Description
YSM6F24HX 1 1/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # YSM6F24HX 1 1/4
BDI # 321286
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672199
Pressure Angle:
20