YSBS14F32RH-20X7/8

COMPARE

YSBS14F32RH-20X7/8

Description
YSBS14F32RH-20X7/8 BEVEL GEAR

BROWNING

Part # YSBS14F32RH-20X7/8

BDI # 321126

Features

Gear Style: Spiral Bevel Gear
Pitch Diameter - Inch: 2.285
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.652

Face Width - Inch: 0.38
Pitch: 14 DP
Other Features: Hardened Overall | 2:1 Ratio | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 58.039

Price Inventory : Available to order
Loading Price
QTY