Page 1 of 23

Next

Compare
04018ET3E324T-W22

COMPARE

04018ET3E324T-W22

Description
04018ET3E324T-W22 AC MOTOR ; 40HP FR 324T 460V 3PH TEFC 1775 RPM

WEG

Part # 04018ET3E324T-W22

BDI # 960902

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 31.102
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY
EM4110T

COMPARE

EM4110T

Description
EM4110T GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1

BALDOR-RELIANCE

Part # EM4110T

BDI # 127425

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY
EM4115T

COMPARE

EM4115T

Description
EM4115T GENERAL PURPOSE AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M TEFC F1

BALDOR-RELIANCE

Part # EM4115T

BDI # 127433

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY
EM4117T

COMPARE

EM4117T

Description
EM4117T GENERAL PURPOSE AC MOTOR ; 30HP 1180RPM 3PH 60HZ 326T 1264M TEFC F1

BALDOR-RELIANCE

Part # EM4117T

BDI # 127439

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY
ECP4111T-4

COMPARE

ECP4111T-4

Description
ECP4111T-4 SEVER DUTY AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1

BALDOR-RELIANCE

Part # ECP4111T-4

BDI # 126675

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Request A Price QTY