12NABTRX50FT TYPE B
Description
12NABTR X50FT AIR BRAKE NYLON TUBING ; H30053-12
Part # 12NABTRX50FT TYPE B
BDI # 1093370
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 3 Inch | Burst Pressure 640 PSI
Typical Use:
Air Brake System
Color:
Red
Product Name:
Tubing
8NABTRX100FT TYPE B
Description
8NABTR X100FT AIR BRAKE NYLON TUBING ; H30052-08
Part # 8NABTRX100FT TYPE B
BDI # 1117494
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2 Inch | Burst Pressure 760 PSI
Typical Use:
Air Brake System
Color:
Red
Product Name:
Tubing
4NABTRX100FT TYPE A
Description
4NABTR X100FT AIR BRAKE NYLON TUBING ; H30052-04
Part # 4NABTRX100FT TYPE A
BDI # 1108568
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Red
Product Name:
Tubing
6NABTRX100FT TYPE B
Description
6NABTR X100FT AIR BRAKE NYLON TUBING ; H30052-06
Part # 6NABTRX100FT TYPE B
BDI # 1113661
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.25 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Red
Product Name:
Tubing
6NABTR 1000FT/REEL
Description
6NABTR XLGREEL AIR BRAKE NYLON TUBING
Part # 6NABTR 1000FT/REEL
BDI # 18202220
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.25 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Red
Product Name:
Tubing