4NABTY 1000FT/REEL TYPE A
Description
4NABTY XREEL AIR BRAKE NYLON TUBING
Part # 4NABTY 1000FT/REEL TYPE A
BDI # 1108572
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Yellow
Product Name:
Tubing
4NABTYX100FT TYPE A
Description
4NABTY X100FT AIR BRAKE NYLON TUBING ; H30072-04
Part # 4NABTYX100FT TYPE A
BDI # 1108571
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Yellow
Product Name:
Tubing
6NABTYX100FT TYPE B
Description
6NABTY X100FT AIR BRAKE NYLON TUBING ; H30072-06
Part # 6NABTYX100FT TYPE B
BDI # 1113663
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.25 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Yellow
Product Name:
Tubing
10NABTYX50FT TYPE B
Description
10NABTY X50FT AIR BRAKE NYLON TUBING ; H30073-10
Part # 10NABTYX50FT TYPE B
BDI # 1090731
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2.5 Inch | Burst Pressure 720 PSI
Typical Use:
Air Brake System
Color:
Yellow
Product Name:
Tubing
4NABTY 1000FT/REEL TYPE B
Description
6NABTY XREEL AIR BRAKE NYLON TUBING
Part # 4NABTY 1000FT/REEL TYPE B
BDI # 1108573
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.25 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Yellow
Product Name:
Tubing