1/4 FRONTIER RED 200 25FT
Description
1/4 FRONTIER RED 200 25FT HOSE ; NON-RETURNABLE MP SBR LBAR
Part # 1/4 FRONTIER RED 200 25FT
BDI # 422844
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Red
1/4INX50FT F5 AIR BLUE
Description
1/4INX50FT F5 AIR BLUE HOSE ; NON-RETURNABLE 50'L POLY FIBER
Part # 1/4INX50FT F5 AIR BLUE
BDI # 422938
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Polyester Yarn
Typical Use:
Construction | Manufacturing
Inside Diameter - Millimeter:
6.35
Color:
Blue
1/4INX100FT F5 AIR BLUE
Description
1/4INX100FT F5 AIR BLUE HOSE ; NON-RETURNABLE POLY FIBER 100'L
Part # 1/4INX100FT F5 AIR BLUE
BDI # 422939
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Polyester Yarn
Typical Use:
Construction | Manufacturing
Inside Diameter - Millimeter:
6.35
Color:
Blue
4TH7NC 250FT/CARTON
Description
4TH7NC XCTN HYDRAULIC HOSE ; 1/4" HOSE ID 250FT/REL
Part # 4TH7NC 250FT/CARTON
BDI # 1108648
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
2 Synthetic Fiber Braid | Bend Radius 1.3 Inch | Burst Pressure 11000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
6.35
Color:
Orange
4TH7SXCTN
Description
4TH7SXCTN HYDRAULIC HOSE ; TH7S SAE 100R7 250FT/REL
Part # 4TH7SXCTN
BDI # 22151132
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
2750 PSI | 189.6 Bar Dynamic WP | Synthetic Textile Reinforcement
Typical Use:
Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery
Inside Diameter - Millimeter:
6.4
Color:
Black