30-IDLR-BUSH SF
Description
30-IDLR-BUSH(SF) ; 1" BORE SF SERIES QD BUSHING
Part # 30-IDLR-BUSH SF
BDI # 1103765
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Flange Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
79.375
Length - Millimeter:
52.4
Other Features:
1-14 Thread
Length - Inch:
2.063
Bushing Series:
SF
6.50X4.25-IDL-FLAT
Description
6.50X4.25-IDL-FLAT IDLER PULLEY ; 14MM PITCH 6.5IN OD
Part # 6.50X4.25-IDL-FLAT
BDI # 1110880
Features
Maximum Belt Width - Inch:
4.25
Maximum Belt Width - Millimeter:
107.95
Bearing Type:
Ball Bearing
Face Width - Millimeter:
107.95
Face Width - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
19
Other Features:
6306 Bearing
4.25X3.00-IDL-FLAT
Description
4.25X3.00-IDL-FLAT PULLEY ; 4.25IN OD 3IN FACE W CI
Part # 4.25X3.00-IDL-FLAT
BDI # 1105804
Features
Maximum Belt Width - Inch:
2.441
Maximum Belt Width - Millimeter:
62
Bearing Type:
Ball Bearing
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
19
Other Features:
6306 Bearing
2517-IDLR-BUSH
Description
2517-IDLR-BUSH IDLER BUSHING ; NON-RETURNABLE 3/4" BORE
Part # 2517-IDLR-BUSH
BDI # 1101351
Features
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Length - Millimeter:
44.45
Other Features:
3/4-16 Thread
Length - Inch:
1.75
Bushing Series:
2517
4.25X1.25-IDL-FLAT
Description
4.25X1.25-IDL-FLAT FLAT IDLER PULLEY ; POR NON-RETURNABLE
Part # 4.25X1.25-IDL-FLAT
BDI # 1408505
Features
Maximum Belt Width - Inch:
0.827
Maximum Belt Width - Millimeter:
21
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
15
Other Features:
6304 Bearing