F842BF-7.2K-B9
Description
F842BF-7.2K-B9 ; HELICAL SPEED REDUCER POR
Part # F842BF-7.2K-B9
BDI # 180616
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.55
Overall Width - Inch:
9.26
ET014-007-0-RM142-107
Description
ET014-007-0-RM142-107 PLANETARY GEARHEAD ; NON RETURNABLE
Part # ET014-007-0-RM142-107
BDI # 851568
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.116
Overall Width - Inch:
7.48
UT014-007-0-RM142-89
Description
UT014-007-0-RM142-89 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT014-007-0-RM142-89
BDI # 850258
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.97
Overall Width - Inch:
5.591
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
0
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Brake Type
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.465
Overall Width - Inch:
6.87
UT010-007-0-RM100-71
Description
UT010-007-0-RM100-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT010-007-0-RM100-71
BDI # 850245
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.255
Overall Width - Inch:
4.53