F622BF-10-B7
Description
F622BF-10-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F622BF-10-B7
BDI # 165503
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338533
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.81
UT010-010-0-RM100-80B
Description
UT010-010-0-RM100-80B PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT010-010-0-RM100-80B
BDI # 850315
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.615
Overall Width - Inch:
3.976
UT010-010-0-RM100-69
Description
UT010-010-0-RM100-69 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT010-010-0-RM100-69
BDI # 850317
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.255
Overall Width - Inch:
4.53
F862BF-12K-B9-M8
Description
F862BF-12K-B9-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F862BF-12K-B9-M8
BDI # 180719
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.84
PL5090-010-0501-19.0
Description
PL5090-010-0501-19.0 GEARMOTOR REDUCER ; NON RETURNABLE
Part # PL5090-010-0501-19.0
BDI # 181942
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.65
Overall Width - Inch:
4.094