F623BF-125-B5
Description
F623BF-125-B5 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F623BF-125-B5
BDI # 165998
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338555
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.81
F873BF-125K-B5-M8
Description
F873BF-125K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F873BF-125K-B5-M8
BDI # 180940
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.28
Overall Width - Inch:
11.81
F653BF-125-B7
Description
F653BF-125-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F653BF-125-B7
BDI # 166009
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338758
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.63
843BF-125K-M8
Description
843BF-125K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 843BF-125K-M8
BDI # 180187
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.69
Overall Width - Inch:
7.87
833BF-125K-M8
Description
833BF-125K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 833BF-125K-M8
BDI # 180085
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6.3