ET014-016-0-RM142-107
Description
ET014-016-0-RM142-107 PLANETARY GEARHEAD ; NON RETURNABLE
Part # ET014-016-0-RM142-107
BDI # 851613
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.502
Overall Width - Inch:
7.48
NT23-016-0-RM060-1
Description
NT23-016-0-RM060-1 PLANETARY GEARHEAD ; NON RETURNABLE
Part # NT23-016-0-RM060-1
BDI # 852900
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.83
Overall Width - Inch:
2.4
UT014-016-0-RM142-92
Description
UT014-016-0-RM142-92 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT014-016-0-RM142-92
BDI # 850403
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.297
Overall Width - Inch:
5.591
UT010-016-0-RM100-342
Description
UT010-016-0-RM100-342 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UT010-016-0-RM100-342
BDI # 850395
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.933
Overall Width - Inch:
3.98
VT090-016-0 STANDARD COMPONENTS
Description
VT090-016-0 STANDARD COMPONENTS GEARHEAD ; NON RETURNABLE PLANETARY
Part # VT090-016-0 STANDARD COMPONENTS
BDI # 847484
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.811
Overall Width - Inch:
3.543