842BF-9.0K-M8
Description
842BF-9.0K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 842BF-9.0K-M8
BDI # 180166
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.48
Overall Width - Inch:
7.87
F832BF-9.0K-B5-M8
Description
F832BF-9.0K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F832BF-9.0K-B5-M8
BDI # 180501
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
F832BF-9.0K-B7-M8
Description
F832BF-9.0K-B7-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F832BF-9.0K-B7-M8
BDI # 180502
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
F862BF-9K-B11
Description
F862BF-9K-B11 ; HELICAL SPEED REDUCER POR
Part # F862BF-9K-B11
BDI # 180768
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.84
PL5070-009-0801-12.7
Description
PL5070-009-0801-12.7 PRECISION GEARHEAD ; NON RETURNABLE
Part # PL5070-009-0801-12.7
BDI # 184103
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.449
Overall Width - Inch:
2.756