Features
Enclosure:
1 Seal
Profile:
Adjustable
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
1.772
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
1 Seal
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LBBR 20-LS
Description
LBBR 20-LS LINEAR BALL BEARING ; NON RETURNABLE
Part # LBBR 20-LS
BDI # 1239224
Features
Enclosure:
1 Seal
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Length - Millimeter:
30
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
MAM30OPNWSS
Description
MAM30OPNWSS LINEAR BEARING ; MULTITRAC BALL BUSHING 30MM DIA
Part # MAM30OPNWSS
BDI # 854615
Features
Enclosure:
1 Seal
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
2.677
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
MAM20OPNWSS
Description
MAM20OPNWSS LINEAR BEARING ; MULTITRAC BALL BUSHING 20MM DIA
Part # MAM20OPNWSS
BDI # 854579
Features
Enclosure:
1 Seal
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
1.772
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball