LLSHR 07-P5-METER ZRC
Description
EWELLIX LLSHR 07-P5-METER ZRC
Part # LLSHR 07-P5-METER ZRC
BDI # 26024218
Features
Size:
83.3 MM W X 44.2 MM H X 5 MM T
Inch - Metric:
Metric
Material:
Scraper Plate: Spring Steel | Front Seal: Elastomer
Other Features:
Includes Scraper Plate - Additional Front Seal - Mounting Screws
Product Name:
Seal
Product Type:
Kit
LLSWR 12-P5-METER ZRC
Description
EWELLIX LLSWR 12-P5-METER ZRC
Part # LLSWR 12-P5-METER ZRC
BDI # 27783903
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Base to Center of Shaft - Millimeter:
32
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
52
Other Features:
Open Type | M6 Screw
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.047
Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Base to Center of Shaft - Millimeter:
36
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
57
Other Features:
Open Type | M8 Screw
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.244