P32

COMPARE

P32

Description
P32 LINEAR PILLOW BLOCK BEARING ; 50.8 MM ID 53.975 MM H CENTER 4 BOLT

PBC LINEAR

Part # P32

BDI # 21453611

Features

Enclosure: None
Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Nominal Bolt Center Across Shaft - Millimeter: 134.6
Other Features: Precision ID | PTFE Coated

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY