HVB-058
Description
HVB-058 LINEAR BEARING ; 88.4MM OD 63MM DEPTH 30MM BODY WD
Part # HVB-058
BDI # 23289352
Features
Enclosure:
None
Wheel Width - Millimeter:
57
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.48
Outside Diameter - Millimeter:
88.4
Other Features:
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element:
Cylindrical Roller
Product Name:
Wheel
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Length - Millimeter:
101.6
Other Features:
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Length - Inch:
4
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FL32
Description
FL32 LINEAR PLAIN BEARING ; 50.8MM BORE 76.2MM OD 101.6MM LENGTH
Part # FL32
BDI # 21453552
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Length - Millimeter:
101.6
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
4
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FLN32
Description
FLN32 LINEAR PLAIN BEARING ; 50.8MM BORE 76.2MM OD 101.6MM LENGTH
Part # FLN32
BDI # 21453584
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Length - Millimeter:
101.6
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
4
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
Features
Enclosure:
None
Wheel Width - Millimeter:
48
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.059
Outside Diameter - Millimeter:
77.7
Other Features:
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element:
Cylindrical Roller
Product Name:
Wheel