PR1000
Description
PR1000 RETAINING RING ; INTERNAL 1" ID X 1.563" OD STEEL
Part # PR1000
BDI # 854964
Features
Size:
1 IN ID X 1.563 IN OD
Inch - Metric:
Inch
Material:
Steel
Other Features:
Push In Type | 0.08 MM Minimum End Space
Product Name:
Retaining Ring
Product Type:
Internal
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
TWN16
Description
TWN-16 TWIN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # TWN16
BDI # 854476
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
S1250
Description
S1250 LINEAR BEARING SEAL ; 1.25" ID X 2.004" OD X 0.375" T
Part # S1250
BDI # 854825
Features
Size:
1.25 IN ID X 2.004 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Closed External
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable