Page 1 of 2

Next

Compare
SNF05-24S

COMPARE

SNF05-24S

Description
SNF05-24S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF05-24S

BDI # 966952

Features

Thread Size: 0.312-24
Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 24
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY
SNF05-24

COMPARE

SNF05-24

Description
SNF05-24 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF05-24

BDI # 966907

Features

Thread Size: 0.312-24
Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 24
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY
CNF05-24A

COMPARE

CNF05-24A

Description
CNF05-24A CLAMP NUT ; 24TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNF05-24A

BDI # 966817

Features

Thread Size: 0.312-24
Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: 2024 Aluminum | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 24
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY
CNC05-18S

COMPARE

CNC05-18S

Description
CNC05-18S CLAMP NUT ; 18TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNC05-18S

BDI # 966848

Features

Thread Size: 0.312-18
Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY
SNC05-18

COMPARE

SNC05-18

Description
SNC05-18 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNC05-18

BDI # 966893

Features

Thread Size: 0.312-18
Inch - Metric: Inch
Outside Diameter - Inch: 0.688
Outside Diameter - Millimeter: 17.475
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY