Page 1 of 12

Next

Compare
SS5996-9T 2-1/2 S

COMPARE

SS5996-9T 2-1/2 S

Description
SS5996-9T 2-1/2 S SPROCKET ; POR 114-3924-3 NON-SPLIT NON RETURNABLE

REXNORD

Part # SS5996-9T 2-1/2 S

BDI # 24103656

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 6.46
Other Features: 5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CHB2205N

COMPARE

CHB2205N

Description
CHB2205N HANGER BEARING ; 2-7/16" BORE NYLATRON

MARTIN SPROCKET & GR

Part # CHB2205N

BDI # 606639

Features

Inch - Metric: Inch
Bore - Millimeter: 61.925
Bore - Inch: 2.438
Hanger Type: 220 | 226 | 326 | 30
Bearing Material: Nylatron

Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
CHB2165H

COMPARE

CHB2165H

Description
CHB2165H HANGER BEARING ; 2-7/16" BORE HARD IRON

MARTIN SPROCKET & GR

Part # CHB2165H

BDI # 606597

Features

Inch - Metric: Inch
Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: With Oil Hole
Hanger Type: 216 | 230 | 316

Bearing Material: Hard Iron
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
CHB2205MHI-O

COMPARE

CHB2205MHI-O

Description
CHB2205MHI-O HANGER BEARING ; 2-7/16" BORE HARD IRON

MARTIN SPROCKET & GR

Part # CHB2205MHI-O

BDI # 606637

Features

Inch - Metric: Inch
Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: Oil Impregnated | With Oil Hole
Hanger Type: 220 | 226 | 326 | 30

Bearing Material: Hard Iron
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
HS5996-14T 65MM SQ

COMPARE

HS5996-14T 65MM SQ

Description
HS5996-14T 65MM SQ SPROCKET ; NON-RETURNABLE 114-1101-2

REXNORD

Part # HS5996-14T 65MM SQ

BDI # 19434279

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.111
Pitch - Millimeter: 57.15
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 10.098
Other Features: Heat Stabilized Material
Pitch Diameter - Millimeter: 256.82
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY