Features
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Oil Impregnated
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
Features
Size:
2 IN Bore X 6.5 IN L X 6.5 IN W
Used For:
Used Between the Trough End and Bearing
Part Description:
Waste Pack Seal
Inch - Metric:
Inch
Other Features:
Waste Packing in Combination with Lip Seal | Used Separately on Pedestal Type Trough End
Product Name:
Screw Conveyor Waste Pack Seal
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Cast Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
Features
Size:
2.438 IN Bore X 7.625 IN L X 7.625 IN W
Used For:
Trough End
Part Description:
Compression Type Packing Gland Seal
Inch - Metric:
Inch
Other Features:
5/8 Inch Bolt | Flanged | Consist of an External Housing and an Internal Gland
Product Name:
Screw Conveyor Packing Gland Seal
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
12
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Conveyor Screw